Skip Content
CART PANEL LOW-PROFILE 12W X 39.5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CART PANEL LOW-PROFILE 12W X 39.5L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDWCEL36
  • Mfr. Model # DWCEL36
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 245.0 lbs

Technical Specs

  • Colour Blue/Yellow
  • Finish Powder Coated
  • Includes Removable Uprights
  • Item Low Platform Panel Cart
  • Overall Height 50-3/4"
  • Load Capacity 2,000 lbs.
  • Overall Width 29-7/8"
  • Overall Length 41-11/16"
  • Frame Material Steel
  • Deck Length 39-1/2"
  • Deck Height 5-5/16"
  • Deck Width 12-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List