CART PANEL HAND TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART PANEL HAND TRUCK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHT-PANEL
  • Mfr. Model # HT-PANEL
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1926
  • Shipping Weight 108.0 lbs

Product Details

High handle panel cart is ergonomically designed for quickly and easily moving sheets of plywood or drywall down small aisles or through doorways. To prevent tipping, rollers have been added to the front and back of the unit for support. Solid rubber wheels standard.

Technical Specs

  • Colour Painted Blue
  • Item Hand Truck Panel Kart
  • Load Capacity 750 lbs.
  • Finish Painted
  • Overall Height 58-3/8"
  • Overall Length 50-5/16"
  • Frame Material Steel
  • Overall Width 27"
  • Deck Length 30-3/4"
  • Deck Width 9''
  • Deck Height 5"
  • Caster Width 1-1/4"
  • Caster Dia. 4"
  • Caster Type 2 Swivel, 4 Rigid
  • Caster Material Steel
  • Handle Included Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Alternate Search Terms