Discontinued with Replacement
CART PACKAGE YELLOW AUTH PERSONEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CART PACKAGE YELLOW AUTH PERSONEL

BANNER STAKES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PNV20100005
  • Mfr. Model # 20100005
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2378
  • Shipping Weight 67.0 lbs
Suggested Replacement Product
BARRICADE SYSTEM,AUTH. PERSONNEL ONLY

Your Price: NA

Product Details

Banner stakes create versatile, secure, expandable safety systems. Unique banner head design with spring-loaded retractable tape that extends over 12 ft. Stake designed for optional direct ground insertion or 22 lb. weighted bases for hard surfaces. Stakes height adjustable to 42". Cart package includes the cart, 5 stakes, 5 bases, and 5 heads. Cart features ergo handle and deadman's brake. Provides easy mobility and storage.

Technical Specs

  • Base Material Plastic
  • Includes Cart, (5) Barricade Stakes, (5) Barricade Retractable Tape Heads, (5) Barricade Bases
  • Item Barricade System
  • Overall Depth 24"
  • Belt Length 12 ft.
  • Base Type Fillable with Water or Sand
  • Overall Height 41-1/2"
  • Overall Width 22"
  • Base Dia. 16"
  • Belt Message Authorized Personnel Only
  • Post Material Plastic
  • Belt Color Yellow
  • Post Height 22" to 42" Adjustable
  • Cart Material Plastic
  • Post Dia. 2"
  • Base Color Yellow
  • Post Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list