Skip Content
CART MECHANICAL STL SCISSOR 660LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART MECHANICAL STL SCISSOR 660LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART660M
  • Mfr. Model # CART660M
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Item Mechanical Scissor Cart
  • Includes Crank
  • Load Capacity 660 lbs.
  • Frame Material Steel
  • Platform Length 37-7/16"
  • Platform Width 23-5/8"
  • Caster Material Poly-on-Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list