Skip Content
CART M21 B595 0.75INX21FT WHT/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART M21 B595 0.75INX21FT WHT/BLK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY139743
  • Mfr. Model # 139743
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 1369
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application General Identification, Laboratory Identification, Panel Identification, Plate
  • Colour White on Black
  • For Use With BMP21, IDPal, LabPal
  • Label Type Label
  • Length 21 ft.
  • Item Label Cartridge
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 3/4"
  • Adhesive Acrylic
  • Standards RoHS Compliant-Pass 2011/65/EU
  • Tape Material Vinyl Film
  • Label Maker Tape Finish Matte
  • Printer Series Compatability BMP21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list