!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M21 Vinyl Labels 0.5 x 21 ft WHT/BRN

M21 Vinyl Labels 0.5 x 21 ft WHT/BRN

BRADY

M21 Vinyl Labels 0.5 x 21 ft WHT/BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M21 Vinyl Labels 0.5 x 21 ft WHT/BRN

M21 Vinyl Labels 0.5 x 21 ft WHT/BRN

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY139736
  • Mfr. Model # M21-500-595-BR
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

M21 Series Indoor-Outdoor Vinyl Labels 0.5 in W x 21 ft L, WHT/BRN - Printer Compatibility: M211, M210, M210-LAB, BMP21-PLUS, BMP21-LAB, BMP21

Technical Specs

  • Item Continuous Label Roll Cartridge
  • Compatible Mfr Part Number R4400
  • Label Finish Gloss
  • Label Width 1/2 in
  • Printer Series Compatibility BMP ID Pal, BMP Lab Pal, BMP21, BMP21-Lab, BMP21-Plus
  • Roll Length 21 ft
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 180 Degrees F
  • Number of Labels Included 1
  • Adhesive Material Acrylic
  • Application General Labelling
  • Label Media Format Continuous Roll Cartridge
  • Label Type Continuous
  • Print Technology Thermal-Transfer
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
  • Ribbon Series R4400
  • Service Temperature Range -40 Degrees to 180 Degrees F
  • Compatible Grainger Part Number 53PJ33
  • Label Colour Brown
  • Label Material Vinyl
  • Material Properties Autoclavable
  • Ribbon Colour White
  • Vial/Tube Size 1.5 ml
  • Material Series B-595
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Adhesive
  • Adhesive Properties Aggressive Permanent Adhesive
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Label Thickness 0.004 in
  • Labels per Row 1
  • Product Type All Weather Label
  • Ribbon Formulation Resin
  • Secondary Label Included No
  • Standards RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list