CART M21 B595 0.375INX21FT WHT/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART M21 B595 0.375INX21FT WHT/BLK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY139741
  • Mfr. Model # M21-375-595-BK
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 1369
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application General Identification, Laboratory Identification, Panel Identification, Plate
  • Colour White on Black
  • For Use With BMP21, IDPal, LabPal
  • Label Type Label
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 21 ft.
  • Adhesive Acrylic
  • Item Label Cartridge
  • Width 3/8"
  • Tape Material Vinyl
  • Standards RoHS Compliant-Pass 2011/65/EU
  • Label Maker Tape Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list