CART LIGHT,8W,110K LUMEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART LIGHT,8W,110K LUMEN

CEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14V996
  • Mfr. Model # 14V996
  • UNSPSC # 39112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • Colour Yellow
  • Item Cart Light
  • Gauge/Conductor 12/3
  • Replacement Lamp Y
  • Voltage 120V
  • Standards ETL UL 153
  • Guard Type None
  • Lumens 110000
  • Features Aluminum Housing and Finish, Corrosion Resistant, White Indicator Light, 30" Length
  • Lamp Included Yes
  • Lamp Watts 1000
  • NEMA Plug Configuration 5-15P
  • Rated Life 10,000 hr.
  • NEC Cord Designation SOW
  • Number of Lamp Heads 1
  • Max. Extension Height 120"
  • Safety Rated Not Safety Rated
  • Power Source - Job Site Lighting Corded (AC)
  • Type - Job Site Lighting Cart
  • Cord Length - Job Site Lighting 8 ft.
  • Light Distribution - Job Site Lighting Flood
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list