Skip Content
CART LIFT HYDRA 22 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART LIFT HYDRA 22 X 20

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHYDRA4
  • Mfr. Model # HYDRA4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1944
  • Shipping Weight 220.0 lbs

Product Details

Hydra cart transports loads in the lowered position and maneuver work materials to an ergonomic height, which is ideal in compact work areas. It's safe and easy for one person handling of loads and an efficient way to unload heavy objects from semi-trailers. Rugged steel construction.

Technical Specs

  • Item Hydra Cart
  • Load Capacity 750 lbs.
  • Overall Height 64-13/16"
  • Overall Length 32-15/16"
  • Overall Width 20"
  • Lifting Height Min. 5-1/2"
  • Platform Width 20"
  • Platform Length 21-3/8"
  • Lifting Height Max. 52"
  • Frame Material
  • Caster Wheel Dia. Front: 3", Rear: 8"
  • Caster Wheel Type (2) Rigid, (2) Swivel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list