Skip Content
CART LIFT HYDRA 16 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART LIFT HYDRA 16 X 20

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHYDRA2
  • Mfr. Model # HYDRA2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1944
  • Shipping Weight 191.0 lbs

Product Details

Hydra cart transports loads in the lowered position and maneuver work materials to an ergonomic height, which is ideal in compact work areas. It's safe and easy for one person handling of loads and an efficient way to unload heavy objects from semi-trailers. Rugged steel construction.

Technical Specs

  • Item Hydra Cart
  • Load Capacity 750 lbs.
  • Overall Length 30-11/16"
  • Overall Height 64-13/16"
  • Overall Width 20"
  • Platform Length 16-1/4"
  • Platform Width 20"
  • Lifting Height Max. 52"
  • Lifting Height Min. 2-7/8"
  • Frame Material
  • Caster Wheel Dia. 8"
  • Caster Wheel Type Rigid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list