Skip Content
CART HYDRAULIC LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART HYDRAULIC LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3KR47
  • Mfr. Model # 3KR47
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1940
  • Shipping Weight 1.0 lbs

Product Details

Manual Hydraulic Lift Cart, Load Capacity 800 Pounds, Platform Length 35-1/2 inches, Platform Width 20 inches, Raised Height 51 inches, Lowered Height 13-1/2 inches, Caster Size 5 inches, Single Speed Foot Pump, Elevating Scissors

Technical Specs

  • Caster Dia. 5"
  • Item Scissor Lift Cart
  • Includes Hydraulic Foot Pump
  • Platform Style Fixed
  • Load Capacity 800 lbs.
  • Caster Material Polyurethane
  • Frame Material Steel
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Powered By Hydraulic
  • Platform Width 20"
  • Platform Length 35-1/2"
  • Elevation per Stroke 13/16"
  • Lowered Height 13-1/2"
  • Raised Height 51"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List