CART HEAVY DUTY YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART HEAVY DUTY YELLOW

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT459000-3YL
  • Mfr. Model # 459000-3YL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 375.0 lbs

Technical Specs

  • Colour Yellow
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Finish High Gloss
  • Includes Drawer Liners
  • Item Utility Cart
  • Material Steel
  • Number of Shelves 1
  • Caster Type Plastic, (2) Rigid, (2) Swivel Locking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list