CART HEAVY DUTY BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART HEAVY DUTY BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT459000-3BK
  • Mfr. Model # 459000-3BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 375.0 lbs

Technical Specs

  • Colour Black
  • Finish High Gloss
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Includes Drawer Liners
  • Material Steel
  • Number of Shelves 1
  • Item Utility Cart
  • Caster Type Plastic, (2) Rigid, (2) Swivel Locking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list