CART HANDLING MATERIAL DC PWR 1100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CART HANDLING MATERIAL DC PWR 1100

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEMHC2460
  • Mfr. Model # EMHC2460
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 319.0 lbs

Technical Specs

  • Colour Gray
  • Handle Type Ergonomic
  • Includes
  • Item Electric Material Handling Cart
  • Load Capacity 1,000 lbs.
  • Overall Height 42"
  • Overall Length 28-3/4"
  • Frame Material Steel
  • Overall Width 68-3/4"
  • Extended Length 28-3/4"
  • Caster Wheel Dia. 6"
  • Deck Length 28"
  • Deck Width 60"
  • Caster Wheel Width 2"
  • Deck Height 11-2/3"
  • Number of Caster Wheels 4
  • Deck Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list