Skip Content
CART FOR 2 LRGE AIR BOTTLES 4500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART FOR 2 LRGE AIR BOTTLES 4500PSI

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIMP2300ENB
  • Mfr. Model # MP2300ENB
  • UNSPSC # 42191710
  • CATALOGUE PAGE # 2565
  • Shipping Weight 172.0 lbs

Product Details

Multi-Pak(TM) air cart has 4500 PSI hardware, pneumatic low pressure whistle alarm, 4-outlet aluminum block manifold, check valves, safety relief valve, adjustable regulator with pressure gauge, four respirator couplings, and a storage box with latch.

Technical Specs

  • Item Cart for Two Large Air Bottles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list