Skip Content
CART FOOT PUMP SCISSOR 1K 36 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART FOOT PUMP SCISSOR 1K 36 X 24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART23-10M
  • Mfr. Model # CART23-10M
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 412.0 lbs

Technical Specs

  • Includes Foot Pump
  • Item Manual Scissor Cart
  • Load Capacity 1,000 lbs.
  • Frame Material Steel
  • Platform Length 36-3/8"
  • Platform Width 24"
  • Caster Material Phenolic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list