Skip Content
CART FOOT PUMP SCISSOR 1.5K 48 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART FOOT PUMP SCISSOR 1.5K 48 X 24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART24-15M
  • Mfr. Model # CART24-15M
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 447.0 lbs

Technical Specs

  • Includes Foot Pump
  • Item Manual Scissor Cart
  • Caster Dia. 4"
  • Platform Style Rectangular
  • Load Capacity 1,500 lbs.
  • Frame Material Steel
  • Powered By Two Speed Foot Pump
  • Caster Type (2) Rigid, (2) Swivel Locking
  • Caster Material Phenolic
  • Platform Width 24"
  • Raised Height 42-1/2"
  • Platform Length 48"
  • Lowered Height 9-1/4"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List