Skip Content
CART FOOT PUMP SCISSOR 1.5K 36 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART FOOT PUMP SCISSOR 1.5K 36 X 24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART23-15M
  • Mfr. Model # CART23-15M
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 421.0 lbs

Technical Specs

  • Includes Foot Pump
  • Item Manual Scissor Cart
  • Caster Dia. 4"
  • Platform Style Rectangular
  • Load Capacity 1,500 lbs.
  • Caster Type (2) Rigid, (2) Swivel Locking
  • Powered By Two Speed Foot Pump
  • Frame Material Steel
  • Lowered Height 11-1/4"
  • Platform Length 36-5/8"
  • Platform Width 24"
  • Raised Height 33-1/4"
  • Caster Material Phenolic
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List