CART ERGO-HND 34X60 2-SHLF GFN-CSTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART ERGO-HND 34X60 2-SHLF GFN-CSTR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDHPH43460
  • Mfr. Model # DHPH43460
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 316.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Item Ergo Handle Cart
  • Finish Powder Coated
  • Colour Blue
  • Number of Shelves 2
  • Material Steel
  • Load Capacity 4000 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 34-1/2"
  • Caster Material Glass Filled Nylon
  • Capacity per Shelf 2000 lb.
  • Overall Length 66-7/8"
  • Shelf Width 34"
  • Distance Between Shelves 22-1/2"
  • Adjustable Increments No
  • Shelf Length 60"
  • Caster Width 2"
  • Lip Height 2"
  • Includes Invertible Handle
  • Handle Height 41"
  • Distance Between Middle and Bottom Shelf 22-1/2"
  • Cart Shelf Style Flush
  • Distance Between Top and Middle Shelf 22-1/2"
  • Handle Included Yes
  • Top Shelf Height 41"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list