CART ERGO-HND 24X60 2-SHLF GFN-CSTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART ERGO-HND 24X60 2-SHLF GFN-CSTR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDHPH42460
  • Mfr. Model # DHPH42460
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Finish Powder Coated
  • Colour Blue
  • Material Steel
  • Item Ergo Handle Cart
  • Load Capacity 4000 lbs.
  • Number of Shelves 2
  • Overall Length 66-7/8"
  • Overall Width 24-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Glass Filled Nylon
  • Shelf Width 24"
  • Capacity per Shelf 2000 lb.
  • Caster Width 2"
  • Adjustable Increments No
  • Shelf Length 60"
  • Distance Between Shelves 22-1/2"
  • Lip Height 2"
  • Includes Invertible Handle
  • Handle Height 41"
  • Distance Between Top and Middle Shelf 22-1/2"
  • Distance Between Middle and Bottom Shelf 22-1/2"
  • Cart Shelf Style Flush
  • Top Shelf Height 41"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list