Skip Content
CART ERGO-HND 24X48 2-SLF POLY-CSTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART ERGO-HND 24X48 2-SLF POLY-CSTR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDHPU2.42448
  • Mfr. Model # DHPU2.42448
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Finish Powder Coated
  • Colour Blue
  • Item Ergo Handle Cart
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 4000 lbs.
  • Overall Length 54-7/8"
  • Overall Width 24-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Capacity per Shelf 2000 lb.
  • Shelf Width 24"
  • Distance Between Shelves 22-1/2"
  • Adjustable Increments No
  • Caster Width 2"
  • Shelf Length 48"
  • Lip Height 2"
  • Includes Invertible Handle
  • Handle Height 41"
  • Distance Between Top and Middle Shelf 22-1/2"
  • Cart Shelf Style Flush
  • Handle Included Yes
  • Distance Between Middle and Bottom Shelf 22-1/2"
  • Top Shelf Height 41"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list