Skip Content
CART ERGO-HND 24X36 2-SLF POLY-CSTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART ERGO-HND 24X36 2-SLF POLY-CSTR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDHPU2.42436
  • Mfr. Model # DHPU2.42436
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 202.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Colour Blue
  • Item Ergo Handle Cart
  • Number of Shelves 2
  • Finish Powder Coated
  • Material Steel
  • Load Capacity 4000 lbs.
  • Overall Length 4-7/82"
  • Overall Width 24-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 24"
  • Caster Material Polyurethane
  • Adjustable Increments No
  • Capacity per Shelf 2000 lb.
  • Caster Width 2"
  • Distance Between Shelves 22-1/2"
  • Shelf Length 35-1/2"
  • Lip Height 2"
  • Includes Invertible Handle
  • Handle Height 41"
  • Distance Between Middle and Bottom Shelf 22-1/2"
  • Handle Included Yes
  • Distance Between Top and Middle Shelf 22-1/2"
  • Cart Shelf Style Flush
  • Top Shelf Height 41"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list