Skip Content
CART ERGO-HND 24X36 2-SHLF RUB-CSTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART ERGO-HND 24X36 2-SHLF RUB-CSTR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDHMR22436
  • Mfr. Model # DHMR22436
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Colour Blue
  • Includes Invertible Handle
  • Finish Powder Coated
  • Number of Shelves 2
  • Overall Length 42-7/8"
  • Overall Width 24-1/2"
  • Load Capacity 2400 lbs.
  • Material Steel
  • Item Ergo Handle Cart
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Mold-on Rubber
  • Shelf Width 24"
  • Capacity per Shelf 2000 lb.
  • Caster Width 2"
  • Distance Between Shelves 22-1/2"
  • Adjustable Increments No
  • Shelf Length 36"
  • Lip Height 2"
  • Distance Between Top and Middle Shelf 22-1/2"
  • Distance Between Middle and Bottom Shelf 22-1/2"
  • Handle Height 41"
  • Handle Included Yes
  • Cart Shelf Style Flush
  • Top Shelf Height 41"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list