Skip Content
CART ERGO-HANDLE SHELF 12IN X 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CART ERGO-HANDLE SHELF 12IN X 72IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDHPH1272UTS
  • Mfr. Model # DHPH1272UTS
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Gauge 12
  • Colour Blue
  • Finish Powder Coated
  • Item Utility Shelf for Ergo-Handle Carts
  • Material Steel
  • Number of Shelves 1
  • Overall Width 12-1/4"
  • Caster Material
  • Overall Length 72-1/2"
  • Capacity per Shelf 150 lbs.
  • Shelf Width 12"
  • Lip Height 2"
  • Adjustable Increments No
  • Shelf Length 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list