!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CART ERGO-HANDLE SHELF 12IN X 48IN

CART ERGO-HANDLE SHELF 12IN X 48IN

VESTIL

CART ERGO-HANDLE SHELF 12IN X 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART ERGO-HANDLE SHELF 12IN X 48IN

CART ERGO-HANDLE SHELF 12IN X 48IN

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESDHPH1248UTS
  • Mfr. Model # DHPH1248UTS
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Utility Shelf for Ergo-Handle Carts
  • Gauge 12
  • Colour Blue
  • Shelf Length 48"
  • Overall Height 4"
  • Overall Width 12-1/4"
  • Capacity per Shelf 150 lbs.
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 1
  • Shelf Width 12"
  • Overall Length 48-1/2"
  • Adjustable Increments No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list