Skip Content
CART ERGO-HANDLE SHELF 12IN X 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CART ERGO-HANDLE SHELF 12IN X 36IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDHPH1236UTS
  • Mfr. Model # DHPH1236UTS
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Gauge 12
  • Material Steel
  • Item Utility Shelf for Ergo-Handle Carts
  • Number of Shelves 1
  • Overall Length 36-1/2"
  • Overall Width 12-1/4"
  • Caster Material
  • Shelf Width 12"
  • Capacity per Shelf 150 lbs.
  • Adjustable Increments No
  • Lip Height 2"
  • Shelf Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list