Skip Content
CART ERGO-HANDLE 24X48IN 3 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART ERGO-HANDLE 24X48IN 3 SHELF

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDH-PH4-2448-3
  • Mfr. Model # DH-PH4-2448-3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 286.0 lbs

Product Details

Ergo-handle cart is constructed of heavy-duty steel to handle heavy loads. The patented ergonomic handle decreases fatigue by allowing the operator to easily maneuver the cart. Invertible bolt-on chrome ergonomic handle designed for individual height comfort and handling of long loads.

Technical Specs

  • Caster Dia. 8"
  • Material Steel
  • Finish Powder Coated
  • Item Ergo Handle Cart
  • Load Capacity 4000 lbs.
  • Overall Length 54-7/8"
  • Colour Blue
  • Number of Shelves 3
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Glass Filled Nylon
  • Overall Width 24-1/2"
  • Shelf Width 24"
  • Capacity per Shelf 2000 lb.
  • Caster Width 2"
  • Adjustable Increments No
  • Shelf Length 48"
  • Distance Between Shelves 10-1/4"
  • Lip Height 2"
  • Includes Invertible Handle
  • Handle Height 41"
  • Distance Between Top and Middle Shelf 10-1/4"
  • Distance Between Middle and Bottom Shelf 10-1/4"
  • Cart Shelf Style Flush
  • Handle Included Yes
  • Top Shelf Height 41"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list