Skip Content
CART DOUBLE SCISSOR 600LB 23.25X33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART DOUBLE SCISSOR 600LB 23.25X33

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART600D-FR
  • Mfr. Model # CART600D-FR
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 301.0 lbs

Technical Specs

  • Item Premium Scissor Lift Cart
  • Includes Hydraulic Foot Pump
  • Load Capacity 600 lbs.
  • Frame Material Steel
  • Platform Length 33"
  • Platform Width 23-1/4"
  • Caster Material Polyurethane

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list