Skip Content
Discontinued with Replacement
CART CYLINDER WELDING LRG CYL2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CART CYLINDER WELDING LRG CYL2

UNITRAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNI890/CC5
  • Mfr. Model # 890/CC5
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
Cylinder Tilt Back Hand Truck

Price: NA

Product Details

Cylinder cart, with combined diameter of 16-1/2 inch x 23-3/4 inch wide. Carries 100 lb. propane with large oxygen cylinders. Semipneumatic tires 14 inch diameter x 3 inch wide. Toolbox and chain are standard equipment. Overall size 43-1/2 inch x 26-1/2 i

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list