CART CYLINDER WELDING ECONOMY LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART CYLINDER WELDING ECONOMY LIFT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCYLEH
  • Mfr. Model # CYLEH
  • UNSPSC # 24111800
  • CATALOGUE PAGE # 797
  • Shipping Weight 128.0 lbs

Product Details

Welding cylinder cart. Designed for transporting cylinders and cutting torch. Units include two tank compartments with heavy-duty ratchet straps, sturdy handles, welded construction and 7/16 in material thickness.

Technical Specs

  • Finish Powder Coated
  • Includes Ratchet Straps
  • Item Welding Cylinder Torch Cart
  • Material Steel
  • Cylinder Capacity 2
  • Load Capacity 500 lbs.
  • Wheel Type Pneumatic
  • Wheel Bearings 5/8"
  • Wheel Material
  • Wheel Diameter 16"
  • Wheel Width 2-1/2"
  • Max. Tank Dia. Acetylene #5 Tank, 397 cu. ft.
  • Tool Tray Height 3"
  • Max. Tank Dia. Oxygen #5 Bottle, 260 mL
  • Base Plate Dimensions 14-5/16" X (2) 13-3/8", 10-7/16"
  • Tool Tray Width 24"