CART CANTILEVER PORTABLE 30INX 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART CANTILEVER PORTABLE 30INX 48IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCANT3048
  • Mfr. Model # CANT3048
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1928
  • Shipping Weight 241.0 lbs

Product Details

Portable cantilever cart is perfect for storage of bar stock items. Each cart includes three (3) pairs of adjustable arms that can be set in six (6) inch increments. Arms are secured to cart with a bolt and nut. Cart base includes built in fork pockets and rolls on casters. All steel construction.

Technical Specs

  • Finish Powder Coated
  • Item Portable Cantilever Cart
  • Material Steel
  • Arm Length 24"
  • Number of Arms 3 Pairs
  • Overall Depth 30"
  • Load Capacity 2,000 lbs.
  • Overall Height 64-9/16"
  • Overall Width 48-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list