CART BIN 38-1/2X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CART BIN 38-1/2X24

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30812
  • Mfr. Model # 30812
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 1991
  • Shipping Weight 84.0 lbs

Product Details

Three shelf bin cart for hanging rail system. Accepts 10 sizes of AkroBins. Capacity: 250lb.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • For Use With AkroBins(R), InSight(TM) Bins
  • Item Mobile Bin Cart
  • Material 16 ga. Steel
  • Overall Depth 24"
  • Overall Height 36-1/2"
  • Overall Width 38-1/2"
  • Load Capacity 250 lbs.
  • Includes Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list