Skip Content
CART B595 3/8IN X 21FT WHITE/BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART B595 3/8IN X 21FT WHITE/BLUE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142806
  • Mfr. Model # 142806
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2260
  • Shipping Weight 1.0 lbs

Product Details

Colour white on blue. Material B595. Roll length 21 ft. Size 3/8 inch.

Technical Specs

  • Colour White on Blue
  • Material B595

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list