CART A-FRAME WITH STORAGE RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART A-FRAME WITH STORAGE RACK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAFSR3672
  • Mfr. Model # AFSR3672
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1927
  • Shipping Weight 245.0 lbs

Product Details

Portable A-frame storage cart with storage rack is ideal for storage and transporting pipe, conduit and other types of bar material. Storage arms extend beyond frame. Unit rolls on swivel casters that include brakes. Base is powder coat blue while the storage rack is zinc plated.

Technical Specs

  • Colour Blue
  • Caster Dia. 5"
  • Finish Powder Coated Blue and Zinc Plated Rack
  • Material Steel
  • Item A Frame Rack Cart
  • Number of Shelves 4
  • Overall Length 73-3/4"
  • Load Capacity 2000 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 36-3/4"
  • Caster Material Poly-on-Steel
  • Overall Width 36-3/4"
  • Capacity per Shelf 250 lbs.
  • Caster Width 2"
  • Distance Between Shelves 7-1/4"
  • Adjustable Increments No
  • Shelf Length 60-3/4"
  • Includes (2) Swivel Casters with Side Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list