Skip Content
CART 100AMP DISTRIBUTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART 100AMP DISTRIBUTION

CEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUK7
  • Mfr. Model # 3GUK7
  • UNSPSC # 26131803
  • CATALOGUE PAGE # 1406
  • Shipping Weight 230.0 lbs

Technical Specs

  • Item Power Distribution Cart
  • Colour Silver/Black
  • Number of Poles 3
  • Material of Construction Stainless Steel
  • Voltage Rating 120/208
  • Cord Length 20 ft.
  • Number of Wires 5
  • Inlet Direct Wire
  • Outlet (10) 20 A 125 V GFCI, (2) 30 A 250 V Non-GFCI
  • Standards UL, CSA
  • Amps 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list