Skip Content
CARS THRAD DRYWALL SCRW 1/4 KG 6X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARS THRAD DRYWALL SCRW 1/4 KG 6X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB214-191
  • Mfr. Model # B214-191
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Coarse thread drywall screws are designed for fastening gypsum board to wood members.

Technical Specs

  • Size 6
  • Length 2"
  • Item Drywall Screw
  • Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list