Skip Content
CARRYING CS,HRD,11.4 X15.0 X 3.9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRYING CS,HRD,11.4 X15.0 X 3.9 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WTA3
  • Mfr. Model # 4WTA3
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 2.52 lbs

Product Details

Carrying Case, Hard, Black, For Use With Various Test Instrument Products, Features Diced foam, Light-weight, Secure, Impervious To All Solvents, Oils, Fuels and Acids, Material HDPE, Overall W 15.0 in., Overall H 11.4 in., Overall D 3.9 in., Incl. Handle, Pkg. Qty. 1.

Technical Specs

  • Colour Black
  • Features Diced foam, Light-weight, Secure, Impervious to All Solvents, Oils, Fuels and Acids
  • For Use With Various Test Instrument Products
  • Material HDPE
  • Item Hard Carrying Case
  • Includes Handle
  • Overall Depth 4"
  • Overall Height 11-7/16"
  • Overall Width 15"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list