CARRYING CASE,SOFT,VINYL,3.5X7.7X9. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRYING CASE,SOFT,VINYL,3.5X7.7X9.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WPJ3
  • Mfr. Model # 4WPJ3
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.71 lbs

Product Details

Soft Carrying Case, Material Vinyl, Overall Height 3-1/2 In., Overall Width 7-3/4 In., Overall Depth 9-5/8 In., Colour Black, For Use With Large Meters, Meter, Accessories, Features (3) Internal Pockets.

Technical Specs

  • Colour Black
  • Features (3) Internal Pockets
  • For Use With Large Meters, Meter, Accessories
  • Item Soft Carrying Case
  • Material Vinyl
  • Overall Depth 9-5/8"
  • Footnotes 1
  • Overall Width 7-3/4"
  • Overall Height 3-1/2"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list