Skip Content
CARRYING CASE,SOFT,VINYL,2.0X4.0X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRYING CASE,SOFT,VINYL,2.0X4.0X10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WPH6
  • Mfr. Model # 4WPH6
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.31 lbs

Product Details

Soft Carrying Case, Material Vinyl, Overall Height 2 In., Overall Width 4 In., Overall Depth 10 In., Colour Black, For Use With Clamp On Ammeters, Features Internal Pocket.

Technical Specs

  • For Use With Clamp-On Ammeters
  • Colour Black
  • Features Internal Pocket
  • Item Soft Carrying Case
  • Overall Depth 10"
  • Footnotes 1
  • Material Vinyl
  • Overall Width 4"
  • Overall Height 2"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list