CARRYING CASE,SOFT,NYLON,9.6X6.0X11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRYING CASE,SOFT,NYLON,9.6X6.0X11

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WPJ6
  • Mfr. Model # 4WPJ6
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 1.18 lbs

Product Details

Soft Carrying Case, Material Nylon, Overall Height 9-5/8 In., Overall Width 6 In., Overall Depth 11-7/16 In., Colour Black, For Use With Multiple Meters, Accessories, Features (3) Internal Pockets, Includes 42 In. Shoulder Strap.

Technical Specs

  • Colour Black
  • Features (3) Internal Pockets
  • Includes 42" Shoulder Strap
  • For Use With Multiple Meters, Accessories
  • Overall Depth 11-7/16"
  • Footnotes 1
  • Item Soft Carrying Case
  • Material Nylon
  • Overall Height 9-5/8"
  • Overall Width 6"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list