Skip Content
CARRYING CASE,SOFT,NYLON,7.7X1.2X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRYING CASE,SOFT,NYLON,7.7X1.2X3.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WPH5
  • Mfr. Model # 4WPH5
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.2 lbs

Product Details

Soft Carrying Case, Material Nylon, Overall Height 7-3/4 In., Overall Width 1-1/4 In., Overall Depth 3-7/8 In., Colour Black, For Use With Test Leads or Small Meters, Features Internal Pocket.

Technical Specs

  • Colour Black
  • Features Internal Pocket
  • For Use With Test Leads or Small Meters
  • Item Soft Carrying Case
  • Material Nylon
  • Footnotes 1
  • Overall Depth 3-7/8"
  • Overall Height 7-3/4"
  • Overall Width 1-1/4"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list