CARRYING CASE,SOFT,NYLON,6.1X4.3X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRYING CASE,SOFT,NYLON,6.1X4.3X10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WPH2
  • Mfr. Model # 4WPH2
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.68 lbs

Product Details

Soft Carrying Case, Material Nylon, Overall Height 6 In., Overall Width 4-3/8 In., Overall Depth 10-3/8 In., Colour Black, For Use With Large Meters, Meter, Accessories, Features Detachable Front Pouch.

Technical Specs

  • For Use With Large Meters, Meter, Accessories
  • Colour Black
  • Features Detachable Front Pouch
  • Item Soft Carrying Case
  • Material Nylon
  • Footnotes 5
  • Overall Depth 10-3/8"
  • Overall Height 6"
  • Overall Width 4-3/8"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list