CARRYING CASE,SOFT,NYLON,3.5X 7.7X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRYING CASE,SOFT,NYLON,3.5X 7.7X9

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WPJ2
  • Mfr. Model # 4WPJ2
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.72 lbs

Product Details

Soft Carrying Case, Material Nylon, Overall Height 3-1/2 In., Overall Width 7-3/4 In., Overall Depth 9-5/8 In., Colour Black, For Use With Large Meters, Meter, Accessories, Features (3) Internal Pockets.

Technical Specs

  • Features (3) Internal Pockets
  • Colour Black
  • Item Soft Carrying Case
  • Material Nylon
  • Overall Depth 9-5/8"
  • Footnotes 1
  • For Use With Large Meters, Meter, Accessories
  • Overall Width 7-3/4"
  • Overall Height 3-1/2"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list