CARRYING CASE,SOFT,NYLON,12.6X7.9X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRYING CASE,SOFT,NYLON,12.6X7.9X1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WPH8
  • Mfr. Model # 4WPH8
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 1.8 lbs

Product Details

Soft Carrying Case, Material Nylon, Overall Height 12-5/8 In., Overall Width 8 In., Overall Depth 15-3/4 In., Colour Black, For Use With Multiple Meters, Accessories, Features (10) Inside Pockets, (16) Outside Pockets.

Technical Specs

  • Features (10) Inside Pockets, (16) Outside Pockets
  • Colour Black
  • For Use With Multiple Meters, Accessories
  • Item Soft Carrying Case
  • Material Nylon
  • Overall Depth 15-3/4"
  • Overall Height 12-5/8"
  • Overall Width 8"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list