Skip Content
CARRYING CASE,SOFT,6.0 X 3.0 X 1.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRYING CASE,SOFT,6.0 X 3.0 X 1.8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WTA4
  • Mfr. Model # 4WTA4
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.14 lbs

Product Details

Soft Carrying Case, Material Nylon, Overall Height 6 In., Overall Width 3 In., Overall Depth 1-7/8 In., Colour Black, For Use With Test Leads or Small Meters, Belt Loop Yes, Wrist Strap Yes.

Technical Specs

  • Colour Black
  • Material Nylon
  • For Use With Test Leads or Small Meters
  • Overall Depth 1-7/8"
  • Item Soft Carrying Case
  • Footnotes 2,4
  • Overall Height 6"
  • Overall Width 3"
  • Wrist Strap Yes
  • Belt Loop Yes
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list