Skip Content
CARRYING CASE HARD AIR-PAK FIFTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRYING CASE HARD AIR-PAK FIFTY

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT804497-01
  • Mfr. Model # 804497-01
  • UNSPSC # 53121801
  • CATALOGUE PAGE # 2564
  • Shipping Weight 15.65 lbs

Product Details

Hard black molded carrying case. High density polyethylene case is ideal for carrying and storing Air-Pak(R) Fifty(TM) 2.2/4.5. It has a two-piece hinge and replaceable latches. Outside dimensions: 19.5 inches x 29 inches x 13.75 inches.

Technical Specs

  • For Use With SCBA
  • Item Carry Case for All Air-Paks
  • Material High-Density Polyethylene Cases
  • Dimensions 29" H x 12" W x 19-1/2" D
  • Colour Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list