Skip Content
CARRYING CASE,HARD,9.3 X11.8 X 2.9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRYING CASE,HARD,9.3 X11.8 X 2.9

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WTA2
  • Mfr. Model # 4WTA2
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 1.18 lbs

Product Details

Hard Carrying Case, Material HDPE, Overall Height 9.4 In., Overall Width 11.9 In., Overall Depth 3.0 In., Colour Black, For Use With Various Test Instrument Products, Features Diced foam, Light-weight, Secure, Impervious to All Solvents, Oils, Fuels and Acids, Includes Handle.

Technical Specs

  • Colour Black
  • Features Diced Foam, Lightweight, Secure, Impervious to All Solvents, Oils, Fuels and Acids
  • For Use With Various Test Instrument Products
  • Includes Handle
  • Item Hard Carrying Case
  • Material HDPE
  • Overall Depth 3"
  • Overall Height 9-3/8"
  • Overall Width 11-7/8"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list