Skip Content
CARRYING CASE,HARD,11.7 X14.5 X 3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRYING CASE,HARD,11.7 X14.5 X 3.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WRZ7
  • Mfr. Model # 4WRZ7
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 3.1 lbs

Product Details

Hard Carrying Case, Material PVC/Aluminum, Overall Height 11.8 In., Overall Width 14.5 In., Overall Depth 3.5 In., Colour Black/Silver, For Use With Various Test Instrument Products, Features Reinforced Corners, Diced Foam, Includes Handle.

Technical Specs

  • Colour Black/Silver
  • Features Reinforced Corners, Diced Foam
  • Includes Handle
  • For Use With Various Test Instrument Products
  • Item Hard Carrying Case
  • Overall Depth 3-1/2"
  • Material PVC/Aluminum
  • Overall Width 14-1/2"
  • Overall Height 11-3/4"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list