CARRYING CASE,FRONT LOADING,2.3X5.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARRYING CASE,FRONT LOADING,2.3X5.0

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WPZ1
  • Mfr. Model # 4WPZ1
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Colour Tan
  • Features Top Flap, Front Loading
  • Overall Depth 9"
  • For Use With Large Meters, Meter, Accessories
  • Item Soft Carrying Case
  • Material Leather
  • Footnotes 2
  • Overall Width 5"
  • Belt Loop Yes
  • Overall Height 2-3/8"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list