CARRYING CASE,FRONT LOADING,2.1X3.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRYING CASE,FRONT LOADING,2.1X3.1

GRAINGER APPROVED

Web Price : $45.63 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WPZ2
  • Mfr. Model # 4WPZ2
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Soft Carrying Case
  • Features Top Flap, Front Loading
  • Colour Tan
  • For Use With Test Leads or Small Meters
  • Material Leather
  • Overall Depth 10"
  • Overall Width 3"
  • Overall Height 2"
  • Footnotes 2
  • Belt Loop Yes
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list